CommScope Systimax 6NP4P24-GY-R-3K-MAX-PV GigaSPEED XL® 1071E Category 6 U/UTP Cable, Non-Plenum, 4 Pair, Slate, 3000 ft (914 m) Reel | Graybar Store
     
CommScope Systimax - GigaSPEED XL® 1071E Category 6 U/UTP Cable, Non-Plenum, 4 Pair, Slate, 3000 ft (914 m) Reel - 6NP4P24-GY-R-3K-MAX-PV
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL® 1071E Category 6 U/UTP Cable, Non-Plenum, 4 Pair, Slate, 3000 ft (914 m) Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6NP4P24-GY-R-3K-MAX-PV
    SKU: 25181523
    $1,236.33
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760040097
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Slate
    Packaging:3000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6NP4P24-GY-R-3K-MAX-PV
    • Cable Type Non-Plenum
    • Color Slate
    • Category DataComm>Communications Cable>Copper Cable
    • Type Category 6 Cable
    • Alternate Manufacturer Part No. 760040097
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 3000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED XL® 1071E ETL Verified Category 6 U/UTP Cable, non-plenum, slate jacket, 4 pair count, 3000 ft (914 m) length, reel