Berk-Tek 6NP4P24-GY-P-BER-PV Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Grey, 1000 ft/Box | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Grey, 1000 ft/Box - 6NP4P24-GY-P-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Grey, 1000 ft/Box

    Manufacturer: Berk-Tek
    Manufacturer #: 6NP4P24-GY-P-BER-PV
    SKU: 25886140
    $0.28
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Grey
    Additional Features:Documented Balance Characteristics (LCL, LCTL), ETL Verified to ANSI/TIA/EIA-568-C.2 Standard, Full Power Sum Performance
    Alternate Manufacturer Part No.:11096490
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6NP4P24-GY-P-BER-PV
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 6
    • Additional Features Documented Balance Characteristics (LCL, LCTL), ETL Verified to ANSI/TIA/EIA-568-C.2 Standard, Full Power Sum Performance
    • Alternate Manufacturer Part No. 11096490
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Grey, 1000 Feet per Box