CommScope Systimax 6NP4P24-BL-P-MAX-LS GigaSPEED XL® 5071A Category 6 U/UTP Cable, LSZH,Nnon-Plenum CMR Rated, 4 Pair, Blue, 1000 ft, WE TOTE® Box | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope Systimax - GigaSPEED XL® 5071A Category 6 U/UTP Cable, LSZH,Nnon-Plenum CMR Rated, 4 Pair, Blue, 1000 ft, WE TOTE® Box - 6NP4P24-BL-P-MAX-LS
+ / - Hover over image to Zoom
Other Views

    GigaSPEED XL® 5071A Category 6 U/UTP Cable, LSZH,Nnon-Plenum CMR Rated, 4 Pair, Blue, 1000 ft, WE TOTE® Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 6NP4P24-BL-P-MAX-LS
    SKU: 25691206
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Blue
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6NP4P24-BL-P-MAX-LS
    • Cable Type Non-Plenum
    • Color Blue
    • Category Cat 6
    • Type Category 6 Cable
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material Halogen
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED XL® 5071A ETL Verified Category 6 U/UTP Cable, LSZH, non-plenum CMR rated, blue jacket, 4 pair count, 1000 ft (305 m) length, WE TOTE® box