Cooper Lighting (Eaton) 6LM1LI Beam Reflector, 6 in.Vertical, LED, Clear | Graybar Store
     
Cooper Lighting (Eaton) - Beam Reflector, 6 in.Vertical, LED, Clear - 6LM1LI
+ / - Hover over image to Zoom
Other Views

    Beam Reflector, 6 in.Vertical, LED, Clear

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 6LM1LI
    SKU: 25650570
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Clear
    Use With:LED
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 6LM1LI
    • Color Clear
    • UNSPSC 39111827
    • Fixture Type 6 in. Vertical
    • Lamp Type LED
    • Use With LED
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Beam Reflector, 6 in. Vertical, LED, Clear