Lithonia Lighting 6LF1 R6 Reflector Trim, 6 in.Vertical, Fluorescent, Incandescent,White, 7-5/8 in O.D. | Graybar Store
     
Lithonia Lighting - Reflector Trim, 6 in.Vertical, Fluorescent, Incandescent,White, 7-5/8 in O.D. - 6LF1 R6
+ / - Hover over image to Zoom
Other Views

    Reflector Trim, 6 in.Vertical, Fluorescent, Incandescent,White, 7-5/8 in O.D.

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6LF1 R6
    SKU: 25190376
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Outer Diameter:7-5/8 in
    Use With:Fluorescent, Incandescent
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6LF1 R6
    • Color White
    • UNSPSC 39111515
    • Fixture Type 6 in. Vertical
    • Lamp Type Fluorescent, Incandescent
    • Outer Diameter 7-5/8 in
    • Use With Fluorescent, Incandescent
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 Residential Recessed Downlighting