Cooper Lighting (Eaton) HBI632 6LAMPT8 HIGH BAY INDUSTRIAL | Graybar Store
     
Cooper Lighting (Eaton) - 6LAMPT8 HIGH BAY INDUSTRIAL - HBI632
+ / - Hover over image to Zoom
Other Views

    6LAMPT8 HIGH BAY INDUSTRIAL

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: HBI632
    SKU: 25266412
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:6
    Wattage:32
    Ballast Type:Electronic Ballast
    Fluorescent Lamp Type:T8
    Lumens:2850
    Alternate Manufacturer Part No.:11982800
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # HBI632
    • UNSPSC 39111532
    • Alternate Manufacturer Part No. 11982800
    • Ballast Type Electronic Ballast
    • Brand Metalux
    • Fluorescent Lamp Type T8
    • Lamp Type Fluorescent
    • Lumens 2850
    • No. of Lamps 6
    • Voltage 120-277
    • Wattage 32
    • SKU Spec Sheet
      HBI632 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    (6) 32W, T8 Instant Start CEE Listed HBF, 120-277V, V-hangers provided