Leviton 6H460-8L Copper Patch Cables, 8 ft., Blue, 8 Position Modular Plug, HD6 | Graybar Store
     
Leviton - Copper Patch Cables, 8 ft., Blue, 8 Position Modular Plug, HD6 - 6H460-8L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 8 ft., Blue, 8 Position Modular Plug, HD6

    Manufacturer: Leviton
    Manufacturer #: 6H460-8L
    SKU: 25676708
    $8.45
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Shielding:Non Shielded
    Length:8 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-8L
    • Color Blue
    • Shielding Non Shielded
    • Connector Type 8 Position Modular Plug
    • Length 8 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, HD6, Plug-In Mount, Crimp, 8 ft, Blue, Non Shielded, 8 Position Modular Plug