Leviton 6H460-7S 6H460-7S | Graybar Store
     
Leviton - 6H460-7S - 6H460-7S
+ / - Hover over image to Zoom
Other Views

    6H460-7S

    Manufacturer: Leviton
    Manufacturer #: 6H460-7S
    SKU: 25696075
    $10.70
    Checking Pricing
         
    Color:Grey
    Length:7 ft.
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-7S
    • Color Grey
    • Shielding Shielded
    • Category Cat 6
    Product Overview:
    eXtreme® High-Flex HD6 Patch Cord, Length: 7 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: TIA 1096-A
    High-Flex HD6 Patch Cord. 7FT - Grey