Leviton 6H460-3S 6H460-3S | Graybar Store
Leviton - 6H460-3S - 6H460-3S
+ / - Hover over image to Zoom
Other Views

    6H460-3S

    Manufacturer: Leviton
    Manufacturer #: 6H460-3S
    SKU: 25712825
    $14.61
    Checking Pricing
         
    Color:Grey
    Length:3 ft.
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-3S
    • Color Grey
    • Shielding Shielded
    • Category Cat 6
    Product Overview:
    eXtreme® High-Flex HD6 Patch Cord, Length: 3 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: TIA 1096-A
    3 Ft Long High Flex HD6 1G Patch Cord - Grey