Leviton 6H460-2Y Copper Patch Cables, 2 ft., Yellow, 8 Position Modular Plug, HD6 | Graybar Store
     
Leviton - Copper Patch Cables, 2 ft., Yellow, 8 Position Modular Plug, HD6 - 6H460-2Y
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 2 ft., Yellow, 8 Position Modular Plug, HD6

    Manufacturer: Leviton
    Manufacturer #: 6H460-2Y
    SKU: 25688862
    $14.32
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Length (Feet):2.0
    Color:Yellow
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-2Y
    • Color Yellow
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, HD6, Plug-In Mount, Crimp, 2 ft, Yellow, Non Shielded, 8 Position Modular Plug