Leviton 6H460-10S 6H460-10S | Graybar Store
Leviton - 6H460-10S - 6H460-10S
+ / - Hover over image to Zoom
Other Views

    6H460-10S

    Manufacturer: Leviton
    Manufacturer #: 6H460-10S
    SKU: 25701413
    $10.44
    Checking Pricing
         
    Color:Grey
    Length:10 ft. L
    Length (Feet):10.0
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-10S
    • Color Grey
    • Category Cat 6
    • Length (Feet) 10.0
    • UNSPSC 43223303
    Product Overview:
    eXtreme® High-Flex HD6 Patch Cord, Length: 10 ft, RJ45, Grey, Category: Cat 6, Wiring Configuration: TIA 1096-A
    High-Flex HD6 Patch Cord. 10FT- Grey