Leviton 6H460-10O 6H460-10O | Graybar Store
Leviton - 6H460-10O - 6H460-10O
+ / - Hover over image to Zoom
Other Views

    6H460-10O

    Manufacturer: Leviton
    Manufacturer #: 6H460-10O
    SKU: 25688405
    $9.18
    Checking Pricing
         
    Color:Orange
    Length:10 ft.
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6H460-10O
    • Color Orange
    • Shielding Shielded
    • Category Cat 6
    • Length 10 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    eXtreme® High-Flex HD6 Patch Cord, Length: 10 ft, RJ45, Orange, Category: Cat 6, Wiring Configuration: TIA 1096-A