Berk-Tek 6EXHP4P24-GY-S-BER-AP Indoor Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Grey, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Grey, 1000 ft/Reel - 6EXHP4P24-GY-S-BER-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Grey, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6EXHP4P24-GY-S-BER-AP
    SKU: 25888830
    $0.95
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Grey
    Packaging:1000 ft/Reel
    Additional Features:LANmark™-10G2 is a True Multi-Media Cable
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6EXHP4P24-GY-S-BER-AP
    • Cable Type Plenum
    • Color Grey
    • Category Cat 6e
    • Type Indoor Cable
    • Additional Features LANmark™-10G2 is a True Multi-Media Cable
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, 23 AWG, Non Shielded, 4, Plenum, Grey, 1000 Feet per Reel