General Cable 6EXHP4P24-GN-S-GCC-AP Category 6 Cable, Plenum, 23 AWG, PVC, 4 Pair, Green, 1000 ft/Spool | Graybar Store
     
General Cable - Category 6 Cable, Plenum, 23 AWG, PVC, 4 Pair, Green, 1000 ft/Spool - 6EXHP4P24-GN-S-GCC-AP
+ / - Hover over image to Zoom
Other Views

    Category 6 Cable, Plenum, 23 AWG, PVC, 4 Pair, Green, 1000 ft/Spool

    Manufacturer: General Cable
    Manufacturer #: 6EXHP4P24-GN-S-GCC-AP
    SKU: 25261463
    $820.03
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6 Cable
    Color:Green
    Additional Features:Designed and engineered with precision balance to offer ultimate headroom
    Alternate Manufacturer Part No.:7131936
    Package:1000 Foot Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6EXHP4P24-GN-S-GCC-AP
    • Cable Type Cat 6 Cable
    • Color Green
    • Category Cat 6e
    • UNSPSC 26121609
    • Additional Features Designed and engineered with precision balance to offer ultimate headroom
    • Alternate Manufacturer Part No. 7131936
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6 Cable, Cat 6, Plenum, 23 AWG, PVC, 4, Green, 1000 Feet per Spool