Belden 6EXHP4P24-GN-S-BED-AP Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Green | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Green - 6EXHP4P24-GN-S-BED-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Green

    Manufacturer: Belden
    Manufacturer #: 6EXHP4P24-GN-S-BED-AP
    SKU: 25201802
    $1,291.29
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:7852A 005A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Green
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6EXHP4P24-GN-S-BED-AP
    • Cable Type Indoor Cable
    • Color Green
    • Category Cat 6e
    • UNSPSC 26121609
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. 7852A 005A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6e, Plenum, 23 AWG, Non Shielded, PVC, 4, Green, 100BaseTX, 100BaseVG ANYLAN, 155ATM