Belden 6EXHP4P24-BL-S-BED-APIBDN Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Blue | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Blue - 6EXHP4P24-BL-S-BED-APIBDN
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Blue

    Manufacturer: Belden
    Manufacturer #: 6EXHP4P24-BL-S-BED-APIBDN
    SKU: 25252658
    $1,245.06
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:4813 D15A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Blue
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6EXHP4P24-BL-S-BED-APIBDN
    • Cable Type Indoor Cable
    • Color Blue
    • Category Cat 6e
    • UNSPSC 26121609
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. 4813 D15A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 6e, Plenum, 23 AWG, PVC, 4, Blue, 100BaseTX, 100BaseVG ANYLAN, 155ATM, 622 ATM