Superior Essex 6EXHP4P24-BK-S-ESS-AP Category 6EX Cable, Plenum, 23 AWG, PVC, 4 Pair, Black, 1000 ft/Reel | Graybar Store
     
Superior Essex - Category 6EX Cable, Plenum, 23 AWG, PVC, 4 Pair, Black, 1000 ft/Reel - 6EXHP4P24-BK-S-ESS-AP
+ / - Hover over image to Zoom
Other Views

    Category 6EX Cable, Plenum, 23 AWG, PVC, 4 Pair, Black, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6EXHP4P24-BK-S-ESS-AP
    SKU: 25722238
    $0.81
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Packaging:1000 ft/Reel
    Additional Features:BrakeBox® Payout Control System
    Alternate Manufacturer Part No.:54-246-EB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6EXHP4P24-BK-S-ESS-AP
    • Cable Type Plenum
    • Color Black
    • Category Cat 6e
    • Type Category 6EX Cable
    • Additional Features BrakeBox® Payout Control System
    • Alternate Manufacturer Part No. 54-246-EB
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6eX Cable, Cat 6eX, Plenum, 23 AWG, PVC, 4, Black, 1000 Foot Reel, 12 Packs per Pallet