Berk-Tek 6EXHP4P24-BK-S-BER-AP Indoor Cable, Non Shielded, Polymer Alloy, 4 Pair, Plenum, Black, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non Shielded, Polymer Alloy, 4 Pair, Plenum, Black, 1000 ft/Reel - 6EXHP4P24-BK-S-BER-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non Shielded, Polymer Alloy, 4 Pair, Plenum, Black, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6EXHP4P24-BK-S-BER-AP
    SKU: 25362294
    $940.63
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:11051916
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Packaging:1000 ft/Reel
    Additional Features:Documented balance characteristics (LCL/TCL, EL TCTL)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6EXHP4P24-BK-S-BER-AP
    • Cable Type Plenum
    • Color Black
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • Additional Features Documented balance characteristics (LCL/TCL, EL TCTL)
    • Alternate Manufacturer Part No. 11051916
    • Flammability Rating Plenum
    • Jacket Material Polymer Alloy
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Plenum, Non Shielded, Polymer Alloy, 4, Black, 1000 Feet per Reel