Belden 6EXHNP4P24-YL-S-BED-PV Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow | Graybar Store
     
Belden - Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow - 6EXHNP4P24-YL-S-BED-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow

    Manufacturer: Belden
    Manufacturer #: 6EXHNP4P24-YL-S-BED-PV
    SKU: 99973323
    $585.49
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:7851A 004A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Yellow
    Additional Features:100BASE-TX
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6EXHNP4P24-YL-S-BED-PV
    • Cable Type Indoor Cable
    • Color Yellow
    • Category Cat 6e
    • UNSPSC 26121609
    • Additional Features 100BASE-TX
    • Alternate Manufacturer Part No. 7851A 004A1000
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • SKU Spec Sheet
      6EXHNP4P24-YL-S-BED-PV Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6e, Non-Plenum, 23 AWG, Non Shielded, PVC, 4, Yellow, 100BaseTX, 100BaseVG ANYLAN, 155ATM