Berk-Tek 6EXHNP4P24-GN-S-BER-PV Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Reel - 6EXHNP4P24-GN-S-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, Green, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6EXHNP4P24-GN-S-BER-PV
    SKU: 99721454
    $350.78
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10170688
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Green
    Packaging:1000 ft/Reel
    Additional Features:Documented balance characteristics (LCL/TCL, EL TCTL)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6EXHNP4P24-GN-S-BER-PV
    • Cable Type Non-Plenum
    • Color Green
    • Category Cat 6e
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features Documented balance characteristics (LCL/TCL, EL TCTL)
    • Alternate Manufacturer Part No. 10170688
    • Flammability Rating Non-Plenum
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Non-Plenum, Non Shielded, PVC, 4, Green, 1000 Feet per Reel