Leviton 6D460-5R Copper Patch Cables, 5 ft., Red, 8 Position Modular Plug, Cat 6 | Graybar Store
     
Leviton - Copper Patch Cables,  5 ft., Red, 8 Position Modular Plug, Cat 6 - 6D460-5R
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Red, 8 Position Modular Plug, Cat 6

    Manufacturer: Leviton
    Manufacturer #: 6D460-5R
    SKU: 25120940
    $16.87
    Checking Pricing
         
    Quick Order:Y
    Connectors:8 Position Modular Plug
    Length (Feet):5.0
    Color:Red
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6D460-5R
    • Color Red
    • Connectors 8 Position Modular Plug
    • Shielding Non Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6, Plug-In Mount, Crimp, T568A, T568B, 5 ft, Red, Non Shielded, 8 Position Modular Plug