Wiremold (Legrand) 6CTCNK Evolution 6AT Series Poke-Thru Device Cover Assembly, Surface Style Cover, Die Cast Aluminum, Nickel Finish | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Wiremold (Legrand) - Evolution 6AT Series Poke-Thru Device Cover Assembly, Surface Style Cover, Die Cast Aluminum, Nickel Finish - 6CTCNK
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Poke-Thru Device Cover Assembly, Surface Style Cover, Die Cast Aluminum, Nickel Finish

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6CTCNK
    SKU: 25167200
    $352.22
    Checking Pricing
         
    Color:Nickel
    Size (Inches):7 1/4 in. Cover
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6CTCNK
    • Color Nickel
    • UNSPSC 39121328
    • Materials Aluminum
    • Size (Inches) 7 1/4 in. Cover
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface style die-cast aluminum cover assembly, with nickel finish. 6CTC Series cover assemblies designed for use with 6STCP, 6STC, and 6STCPAV Poke-Thru stem assemblies.