Wiremold (Legrand) 6CFFTCBK Evolution 6AT Series Poke-Thru Device Furniture Feed Cover Assembly, Surface Style, Die Cast Aluminum, Black Finish | Graybar Store
     
Wiremold (Legrand) - Evolution 6AT Series Poke-Thru Device Furniture Feed Cover Assembly, Surface Style, Die Cast Aluminum, Black Finish - 6CFFTCBK
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Poke-Thru Device Furniture Feed Cover Assembly, Surface Style, Die Cast Aluminum, Black Finish

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6CFFTCBK
    SKU: 25167189
    $285.88
    Checking Pricing
         
    Color:Black
    Size (Inches):7 3/4 in. Cover
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6CFFTCBK
    • Color Black
    • UNSPSC 39121328
    • Materials Die-Cast Aluminum
    • Size (Inches) 7 3/4 in. Cover
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface style, die-cast aluminum cover assembly with one (1) 3/4 in. trade size screw plug opening, and one (1) concentric 2 in. - 1-1/4 in. trade size screw plug opening. Black finish.