General Cable 6C24FS-CM-GY-R-GCC C9103A.41.10, Multi-Conductor Shielded Communication and Control Cable, (6) 24 AWG Conductors, Grey, 1000 ft. Reel | Graybar Store
     
General Cable - C9103A.41.10, Multi-Conductor Shielded Communication and Control Cable, (6) 24 AWG Conductors, Grey, 1000 ft. Reel - 6C24FS-CM-GY-R-GCC
+ / - Hover over image to Zoom
Other Views

    C9103A.41.10, Multi-Conductor Shielded Communication and Control Cable, (6) 24 AWG Conductors, Grey, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 6C24FS-CM-GY-R-GCC
    SKU: 25804012
    $583.27
    Checking Pricing
         
    Conductor Size:24 AWG
    Conductor Material:Tinned Copper
    Length:1000 ft.
    No. of Conductors:6
    Cable Type:Non-Plenum
    Color:Grey
    Alternate Manufacturer Part No.:C9103A.41.10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6C24FS-CM-GY-R-GCC
    • Cable Type Non-Plenum
    • Color Grey
    • No. of Conductors 6
    • Type Non-Plenum
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. C9103A.41.10
    • Conductor Material Tinned Copper
    • Conductor Size 24 AWG
    • Insulation and Jacket Polyethylene
    • Length 1000 ft.
    • Shielded Aluminum Polyester Foil
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-plenum electronic cable has (6) 24 AWG conductors. Grey cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C9103A.41.10