General Cable 6C22-CMP-NA-RBFG-GCC Carol® Unshielded Cable, Plenum, Flexguard PVC Insulation, Natural, 22 AWG, 6 Bare Copper Conductors, 1000 ft. Reel | Graybar Store
     
General Cable - Carol® Unshielded Cable, Plenum, Flexguard PVC Insulation, Natural, 22 AWG, 6 Bare Copper Conductors, 1000 ft. Reel - 6C22-CMP-NA-RBFG-GCC
+ / - Hover over image to Zoom
Other Views

    Carol® Unshielded Cable, Plenum, Flexguard PVC Insulation, Natural, 22 AWG, 6 Bare Copper Conductors, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 6C22-CMP-NA-RBFG-GCC
    SKU: 22109045
    $182.06
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Reel
    No. of Conductors:6
    Cable Type:Plenum
    Color:Natural
    Standard:NEC CL3P, CMP, FPLP, NFPA 262
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6C22-CMP-NA-RBFG-GCC
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 6
    • Application Security Alarm
    • Type Plenum
    • UNSPSC 26121600
    • Brand Carol
    Product Overview:
    Plenum unshielded electronic cable has (6) 22 AWG bare copper conductors. Cable is natural and packaged in a 1000 ft. reel. Cable is rated NEC CL3P, CMP, FPLP, NFPA 262. General cable alt mfr no. E3006S.41.86