Belden 6C18FS-CMP-YL-B5FA-BED 6304FE 0041001, Electronic Cable, Plenum, (6) 18 AWG Conductors, Yellow, 1000 ft. Reel | Graybar Store
     
Belden - 6304FE 0041001, Electronic Cable, Plenum, (6) 18 AWG Conductors, Yellow, 1000 ft. Reel - 6C18FS-CMP-YL-B5FA-BED
+ / - Hover over image to Zoom
Other Views

    6304FE 0041001, Electronic Cable, Plenum, (6) 18 AWG Conductors, Yellow, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 6C18FS-CMP-YL-B5FA-BED
    SKU: 25843849
    $310.69
    Checking Pricing
         
    No. of Conductors:6
    Length:1000 ft.
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Cable Type:Plenum
    Color:Yellow
    Alternate Manufacturer Part No.:6304FE 0041001
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6C18FS-CMP-YL-B5FA-BED
    • Cable Type Plenum
    • Color Yellow
    • No. of Conductors 6
    • Type Plenum
    • Alternate Manufacturer Part No. 6304FE 0041001
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material PVC
    • Jacket Material Flamearrest Jacket
    • Length 1000 ft.
    • Shielded Beldfoil Shield
    • ECCN EAR99
    Product Overview:
    Plenum electronic cable has (6) 18 AWG conductors. Yellow cable is packaged in a 1000 ft. Reel. Belden Alternate Manufacturer Number is 6304FE 0041001