General Cable 6C18FS-CMP-NA-B-B-FG-GCC E2206S.30.86, Electronic Cable, Plenum, (6) 18 AWG Conductors, Natural, 1000 ft. Box | Graybar Store
     
General Cable - E2206S.30.86, Electronic Cable, Plenum, (6) 18 AWG Conductors, Natural, 1000 ft. Box - 6C18FS-CMP-NA-B-B-FG-GCC
+ / - Hover over image to Zoom
Other Views

    E2206S.30.86, Electronic Cable, Plenum, (6) 18 AWG Conductors, Natural, 1000 ft. Box

    Manufacturer: General Cable
    Manufacturer #: 6C18FS-CMP-NA-B-B-FG-GCC
    SKU: 25820812
    $414.67
    Checking Pricing
         
    Conductor Size:18 AWG
    Conductor Material:Bare Copper
    Length:1000 ft. Box
    No. of Conductors:6
    Cable Type:Plenum
    Color:Natural
    Alternate Manufacturer Part No.:E2206S.30.86
    Standard:NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6C18FS-CMP-NA-B-B-FG-GCC
    • Cable Type Plenum
    • Color Natural
    • No. of Conductors 6
    • Application Sound/Alarm, Security
    • Type Plenum
    • UNSPSC 26121500
    • Alternate Manufacturer Part No. E2206S.30.86
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation and Jacket Flexguard PVC
    • Insulation Material PVC
    • Jacket Material PVC
    • Length 1000 ft. Box
    • Shielded Aluminum Foil
    • Standard NEC Article 725 Type CL3P (UL: 75 Degrees C, 150V) and NEC Article 800 Type CMP (UL: 75 Degrees C, 300V)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plenum electronic cable has (6) 18 AWG conductors. Natural cable is packaged in a 1000 ft. Box. General Cable Alternate Manufacturer Number is E2206S.30.86