Belden 6C18-FPL-R-B-BED Fire Alarm Cable, Riser, Red, 18 AWG, 6 Conductor, 1000 ft. Box | Graybar Store
     
Belden - Fire Alarm Cable, Riser, Red, 18 AWG, 6 Conductor, 1000 ft. Box - 6C18-FPL-R-B-BED
+ / - Hover over image to Zoom
Other Views

    Fire Alarm Cable, Riser, Red, 18 AWG, 6 Conductor, 1000 ft. Box

    Manufacturer: Belden
    Manufacturer #: 6C18-FPL-R-B-BED
    SKU: 99913248
    $312.56
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Bare Copper
    Conductor Size:18 AWG
    No. of Conductors:6
    Length:1000 ft. Box
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6C18-FPL-R-B-BED
    • Cable Type Riser
    • Color Red
    • No. of Conductors 6
    • Application Commercial
    • Type Riser
    • Conductor Material Bare Copper
    • Conductor Size 18 AWG
    • Insulation Material Polyolefin
    • Jacket Material PVC
    • Length 1000 ft. Box
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Red Riser electronic wire has (6) 18 AWG conductors. Wire is packaged in 1000 ft. Box. Belden alt. mfr. number: 5324UL 002U1000