Lithonia Lighting 6BPORB LED M6 6IN DOWNLIGHT LED BRONZE 3000K 725 LUMEN | Graybar Store
     
Lithonia Lighting - 6IN DOWNLIGHT LED BRONZE 3000K 725 LUMEN - 6BPORB LED M6
+ / - Hover over image to Zoom
Other Views

    6IN DOWNLIGHT LED BRONZE 3000K 725 LUMEN

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6BPORB LED M6
    SKU: 25795667
    $56.97
    Checking Pricing
         
    Color:Bronze
    Size:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6BPORB LED M6
    • Color Bronze
    • Size 6 in.
    • Lamp Type LED
    Product Overview:
    6 IN baffle oil rubbed bronze, LED, SKU - 227GUC