Lithonia Lighting 6BPMW LED 30K 90CRI M6 6 in. Recessed Downlight Module, LED, IC/Non-IC, Retrofit, 120V, 600 Lumens, 3000K | Graybar Store
     
Lithonia Lighting - 6 in. Recessed Downlight Module, LED, IC/Non-IC, Retrofit, 120V, 600 Lumens, 3000K - 6BPMW LED 30K 90CRI M6
+ / - Hover over image to Zoom
Other Views

    6 in. Recessed Downlight Module, LED, IC/Non-IC, Retrofit, 120V, 600 Lumens, 3000K

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6BPMW LED 30K 90CRI M6
    SKU: 25674982
    $47.62
    Checking Pricing
         
    Construction:Retrofit
    Lumens:600
    Color Temperature (Kelvin):3000
    CRI:93
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6BPMW LED 30K 90CRI M6
    • Construction Retrofit
    • Type Recessed
    • UNSPSC 39111515
    • Color Temperature (Kelvin) 3000
    • CRI 93
    • Fixture Type 6 in.
    Product Overview: