Lithonia Lighting 6BPMW HL LED 30K 90CRI M6 LED Module, 6 in.Vertical, LED, Bronze,White, 3000K, 860 lm Lumens, 16.5W | Graybar Store
     
Lithonia Lighting - LED Module, 6 in.Vertical, LED, Bronze,White, 3000K, 860 lm Lumens, 16.5W - 6BPMW HL LED 30K 90CRI M6
+ / - Hover over image to Zoom
Other Views

    LED Module, 6 in.Vertical, LED, Bronze,White, 3000K, 860 lm Lumens, 16.5W

    Manufacturer: Lithonia Lighting
    Manufacturer #: 6BPMW HL LED 30K 90CRI M6
    SKU: 25696938
    $57.82
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Perfect for Residential Spaces Such as Kitchens and Basements and Light Commercial Applications Such as Boutiques and Hotels, P Series Is Up to 86 Percent More Efficient Than Incandescent Luminaires Giving You Up to 46 Years of Expected Life
    Color:Bronze, White
    Color Temperature (Kelvin):3000
    Lumens:860 lm
    Use With:LED
    Wattage:16.5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # 6BPMW HL LED 30K 90CRI M6
    • Color Bronze, White
    • UNSPSC 39111515
    • Additional Features Perfect for Residential Spaces Such as Kitchens and Basements and Light Commercial Applications Such as Boutiques and Hotels, P Series Is Up to 86 Percent More Efficient Than Incandescent Luminaires Giving You Up to 46 Years of Expected Life
    • Color Temperature (Kelvin) 3000
    • Fixture Type 6 in. Vertical
    • Lamp Type LED
    • Lumens 860 lm
    • Wattage 16.5 W
    • Use With LED
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    6 P Series LED Modules