Superior Essex 6BDWG-4P24-BK-R-ESS-CUT REEL Indoor Cable, Non-Plenum, 23 AWG, Shielded, Polyethylene, 4 Pair, Black, 5000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Non-Plenum, 23 AWG, Shielded, Polyethylene, 4 Pair, Black, 5000 ft/Reel - 6BDWG-4P24-BK-R-ESS-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Shielded, Polyethylene, 4 Pair, Black, 5000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6BDWG-4P24-BK-R-ESS-CUT REEL
    SKU: 25111288
    $0.84
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:04-003-65
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Black
    Packaging:5000 ft/Reel
    Additional Features:PFM Gel-Filled Core Construction, Sunlight and Weather-Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6BDWG-4P24-BK-R-ESS-CUT REEL
    • Cable Type Non-Plenum
    • Color Black
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features PFM Gel-Filled Core Construction, Sunlight and Weather-Resistant
    • Alternate Manufacturer Part No. 04-003-65
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 5000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6, Non-Plenum, 23 AWG, Shielded, Polyethylene, 4, Black, 5000 Feet per Reel, PFM Gel-Filled Core Construction