Leviton 6AUJK-RY6 Atlas-X1 Cat 6A UTP QuickPort Connector, Yellow | Graybar Store
     
Leviton - Atlas-X1 Cat 6A  UTP QuickPort Connector, Yellow - 6AUJK-RY6
+ / - Hover over image to Zoom
Other Views

    Atlas-X1 Cat 6A UTP QuickPort Connector, Yellow

    Manufacturer: Leviton
    Manufacturer #: 6AUJK-RY6
    SKU: 25698841
    $15.41
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Yellow
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AUJK-RY6
    • Color Yellow
    • Category Cat 6A
    • No. of Ports 1
    Product Overview:
    This Atlas-X1 Cat 6a UTP connector supports 1000BASE-T networks. The internal shutter protects the connector in harsh environment. It is ideal for the most demanding mission critical network application. Yellow