Leviton 6AUJK-RG6 Cat 6a Component-Rated UTP QuickPort Connector, UL94V-0, Grey | Graybar Store
     
Leviton - Cat 6a Component-Rated UTP QuickPort Connector, UL94V-0, Grey - 6AUJK-RG6
+ / - Hover over image to Zoom
Other Views

    Cat 6a Component-Rated UTP QuickPort Connector, UL94V-0, Grey

    Manufacturer: Leviton
    Manufacturer #: 6AUJK-RG6
    SKU: 25698767
    $21.60
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Style:QuickPort Connectors
    Plating Material:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AUJK-RG6
    • Color Grey
    • Style QuickPort Connectors
    • Connector Type UTP
    • Module Type Cat 6A
    • UNSPSC 39121412
    • Flammability Rating UL94 V-0
    • Plating Material Gold
    • SKU Spec Sheet
      6AUJK-RG6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cat 6a, UTP, Cat 6A, UL94V-0, Grey, QuickPort Connectors, Gold