Wiremold (Legrand) 6ATCPBS Evolution 6AT Series Poke-Thru Assembly, Recessed Prewired, Surface Style Cover, Die Cast Aluminum, Brass Finish | Graybar Store
     
Wiremold (Legrand) - Evolution 6AT Series Poke-Thru Assembly, Recessed Prewired, Surface Style Cover, Die Cast Aluminum, Brass Finish - 6ATCPBS
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Poke-Thru Assembly, Recessed Prewired, Surface Style Cover, Die Cast Aluminum, Brass Finish

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATCPBS
    SKU: 25167171
    $800.68
    Checking Pricing
         
    Color:Brass
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATCPBS
    • Color Brass
    • UNSPSC 39121328
    • Series Evolution 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Evolution AT Series recessed prewired poke-thru assembly with surface style cover for use on carpet, tile, wood and laminate floors. Brass finish die-cast aluminum cover.