Wiremold (Legrand) 6ATCGY Evolution 6AT Series Poke-Thru Recessed Assembly, Surface Style Cover, Die Cast Aluminum, Grey Finish | Graybar Store
     
Wiremold (Legrand) - Evolution 6AT Series Poke-Thru Recessed Assembly, Surface Style Cover, Die Cast Aluminum, Grey Finish - 6ATCGY
+ / - Hover over image to Zoom
Other Views

    Evolution 6AT Series Poke-Thru Recessed Assembly, Surface Style Cover, Die Cast Aluminum, Grey Finish

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATCGY
    SKU: 25167279
    $758.41
    Checking Pricing
         
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATCGY
    • Color Grey
    • UNSPSC 39121328
    • Series Evolution 6 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Evolution 6AT series recessed poke-thru assembly with surface style cover for use on carpet, tile, wood and laminate floor coverings. Grey die-cast aluminum cover assembly.