Wiremold (Legrand) 6ATC2PBS Poke-Thru Assemblies, Brass, 3/4 (Bottom) in., 6 in., 2 Fire Rating | Graybar Store
     
Wiremold (Legrand) - Poke-Thru Assemblies, Brass, 3/4 (Bottom) in., 6 in., 2 Fire Rating - 6ATC2PBS
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Brass, 3/4 (Bottom) in., 6 in., 2 Fire Rating

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATC2PBS
    SKU: 25806178
    $891.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATC2PBS
    • UNSPSC 39121328
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Evolution 6ATC2P Series Recessed Prewired Assembly with Surface Style Cover
    For carpet, tile, wood and laminate concrete floor coverings. For use in 6 (152mm) diameter opening. Devices are recessed 3 1/4 (83mm) below floor surface. Die-cast aluminum cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, and (AL) aluminum. INCLUDED: For Side Compartments: Two (2) proprietary 20A Duplex Receptacles installed. For Center Compartment: One (1) 6ACT8A Mounting Plate, One (1) 6TRAC Mounting Plate, One (1) 6SER Mounting Plate. For Bottom Feed Compartment: One (1) 5BLH 1/2-Gang Blank Housing (Tunneling extends from the 5BLH to 575CHA so that power cables from the 20A duplex receptacle mounted on the left side of the poke-thru device are run into the junction box attached to the 575CHA.), One (1) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4 Conduit Housing Assembly (also includes junction box attached to the 3/4 conduit). NOTE: UL Fire Classified for up to 2-hour rated floors. Receptacles can be wired as a standard or isolated ground device;Aluminum cover assemblies. The Evolution Series poke-thru design includes all metal die-cast aluminium cover assemblies, with two unique spring-loaded slide egress doors. Available in surface style and flush style in standard finishes of brass, gray, black, nickel, bronze, and aluminium offering a wider range of aesthetic options;Meets ADA Accessibility Guidelines. Wide trim flange is designed to meet the ADA Accessibility Guidelines as it pertains to ADA Standard 4.5 which addresses changes in floor and ground surface levels. The poke-thru trim flanges are beveled so the slope is no greater than 1:2 ratio;UL Listed and UL Fire Classified to U.S. and Canadian safety standards. UL Fire rated for up to 2-hour rated floors