Wiremold (Legrand) 6ATC2PAVGY Poke-Thru Assemblies, Grey, 3/4 (Bottom) in., 6 in., 2 Fire Rating | Graybar Store
     
Wiremold (Legrand) - Poke-Thru Assemblies, Grey, 3/4 (Bottom) in., 6 in., 2 Fire Rating - 6ATC2PAVGY
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Grey, 3/4 (Bottom) in., 6 in., 2 Fire Rating

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 6ATC2PAVGY
    SKU: 25806102
    $891.28
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 6ATC2PAVGY
    • UNSPSC 39121328
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Evolution 6ATC2PAV Series Recessed Prewired Audio/Video Assembly with Surface Style Cover
    For carpet, tile, wood and laminate concrete floor coverings. For use in 6 (152mm) diameter opening. Devices are recessed 3 1/4 (83mm) below floor surface. Die-cast aluminum cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, (AL) aluminum. INCLUDED: For Side Compartments: One (1) proprietary 20A Duplex Power Receptacle installed, One (1) 682A Device Plate, One (1) 68MAAP Device Plate. For Center Compartment: One (1) 6DEC Mounting Plate, One (1) 6AAP Mounting Plate, One (1) 6MAAP Device Plate. For Bottom Feed Compartment: One (1) 5PTHA 1/2-Gang Pass-Through Housing Assembly, One (1) 1PTHA 1-Gang Pass-Through Housing Assembly, One (1) 575CHA 1/2-Gang 3/4 Conduit Housing Assembly (also includes junction box attached to the 3/4 conduit). NOTE: UL Fire Classified for up to 2-hour rated floors. Receptacles can be wired as a standard or isolated ground device;Aluminium cover assemblies. The Evolution Series poke-thru design includes all metal die-cast aluminium cover assemblies, with two unique spring-loaded slide egress doors. Available in surface style and flush style in standard finishes of brass, gray, black, nickel, bronze, and aluminium offering a wider range of aesthetic options;Audio/Video unit. The 6AT Series is available in a dedicated A/V version. Prewired with one 20A duplex receptacle and designed to accept the Extron® Electronics AAP and MAAP Series device lines. The 8AT Series is also compatible with Extron AAP and MAAP devices;Meets ADA Accessibility Guidelines. Wide trim flange is designed to meet the ADA Accessibili