Leviton 6ASJK-RW6 Atlas-X1 Cat 6A Shielded Quick Port Connector, White | Graybar Store
     
Leviton - Atlas-X1 Cat 6A Shielded Quick Port Connector, White - 6ASJK-RW6
+ / - Hover over image to Zoom
Other Views

    Atlas-X1 Cat 6A Shielded Quick Port Connector, White

    Manufacturer: Leviton
    Manufacturer #: 6ASJK-RW6
    SKU: 25698847
    $15.96
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Ports:1
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6ASJK-RW6
    • Color White
    • Category Cat 6A
    • No. of Ports 1
    Product Overview:
    This Atlas-X1 Cat 6A shielded connector support 1000BASE-T networks. It can withstand 20 re-termination cycles and has an internal shuttle to protect against dust and debris. White.