Leviton 6ASJK-RB6 Cat 6a Component-Rated Shielded QuickPort Connector, Brown | Graybar Store
     
Leviton - Cat 6a Component-Rated Shielded QuickPort Connector, Brown - 6ASJK-RB6
+ / - Hover over image to Zoom
Other Views

    Cat 6a Component-Rated Shielded QuickPort Connector, Brown

    Manufacturer: Leviton
    Manufacturer #: 6ASJK-RB6
    SKU: 25698846
    $27.99
    Checking Pricing
         
    Quick Order:Y
    Color:Brown
    Style:QuickPort Connectors
    Plating Material:Gold
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6ASJK-RB6
    • Color Brown
    • Style QuickPort Connectors
    • Module Type Cat 6A
    Product Overview:
    Cat 6a, Cat 6A, Brown, QuickPort Connectors, Gold