Leviton 6AS10-3S Copper Patch Cables, 3 ft., Grey, Shielded, Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 3 ft., Grey, Shielded, Modular Plug, Cat 6A - 6AS10-3S
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Grey, Shielded, Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6AS10-3S
    SKU: 25154631
    $21.61
    Checking Pricing
         
    Quick Order:Y
    Color:Grey
    Shielding:Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-3S
    • Color Grey
    • Shielding Shielded
    • Connector Type Modular Plug
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 3 ft, Grey, Shielded, Modular Plug