Leviton 6AS10-34Y Copper Patch Cables, 34 ft., Yellow, Shielded, Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 34 ft., Yellow, Shielded, Modular Plug, Cat 6A - 6AS10-34Y
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 34 ft., Yellow, Shielded, Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6AS10-34Y
    SKU: 25243814
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Shielding:Shielded
    Length:34 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-34Y
    • Color Yellow
    • Shielding Shielded
    • Connector Type Modular Plug
    • Length 34 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 34 ft, Yellow, Shielded, Modular Plug