Leviton 6AS10-28G Copper Patch Cables, 28 ft., Green, Shielded, Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 28 ft., Green, Shielded, Modular Plug, Cat 6A - 6AS10-28G
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 28 ft., Green, Shielded, Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6AS10-28G
    SKU: 25260931
    $34.87
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Shielding:Shielded
    Length:28 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-28G
    • Color Green
    • Shielding Shielded
    • Connector Type Modular Plug
    • Length 28 ft.
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 28 ft, Green, Shielded, Modular Plug