Leviton 6AS10-25R Copper Patch Cables, 25 ft., Red, Shielded, Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 25 ft., Red, Shielded, Modular Plug, Cat 6A - 6AS10-25R
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 25 ft., Red, Shielded, Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6AS10-25R
    SKU: 25260982
    $32.06
    Checking Pricing
         
    Quick Order:Y
    Connectors:Modular Plug
    Color:Red
    Shielding:Shielded
    Length:25 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-25R
    • Color Red
    • Connectors Modular Plug
    • Shielding Shielded
    • Termination Style Crimp
    • Length 25 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 25 ft, Red, Shielded, Modular Plug