Leviton 6AS10-1L Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 1 FT, Blue | Graybar Store
     
Leviton - Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 1 FT, Blue - 6AS10-1L
+ / - Hover over image to Zoom
Other Views

    Atlas-X1™ Cat 6A Shielded SlimLine Boot Patch Cord, 1 FT, Blue

    Manufacturer: Leviton
    Manufacturer #: 6AS10-1L
    SKU: 25712312
    $11.36
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Length:1 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-1L
    • Color Blue
    • Category Cat 6A
    • Length 1 ft.
    Product Overview:
    Blue Atlas-X1™ Cat 6A shielded patch cord, 1 ft.

    • Supports 10 Gigabit
    • Independently tested and verified by Intertek (ETL) for Cat 6A component performance
    • Strain-relief boot ensures long-term network performance
    • Stranded 26-gauge conductors provides longer flex-life
    • FTP construction provides excellent EMI/RFI protection
    • Snagless boot design prevents tab breakage during moved, adds and changes