Leviton 6AS10-15W Copper Patch Cables, 15 ft., White, Shielded, Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 15 ft., White, Shielded, Modular Plug, Cat 6A - 6AS10-15W
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., White, Shielded, Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6AS10-15W
    SKU: 25231086
    $34.67
    Checking Pricing
         
    Quick Order:Y
    Connectors:Modular Plug
    Length (Feet):15.0
    Color:White
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-15W
    • Color White
    • Connectors Modular Plug
    • Shielding Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 15 ft, White, Shielded, Modular Plug