Leviton 6AS10-15E Copper Patch Cables, 15 ft., Black, Shielded, Modular Plug, Cat 6A | Graybar Store
     
Leviton - Copper Patch Cables, 15 ft., Black, Shielded, Modular Plug, Cat 6A - 6AS10-15E
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 15 ft., Black, Shielded, Modular Plug, Cat 6A

    Manufacturer: Leviton
    Manufacturer #: 6AS10-15E
    SKU: 25203820
    $45.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Black
    Shielding:Shielded
    Length:15 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6AS10-15E
    • Color Black
    • Shielding Shielded
    • Connector Type Modular Plug
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, 15 ft, Black, Shielded, Modular Plug