Hubbell Premise Wiring 6AP4P24-YL-R-HBL-AP Category 6A Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow | Graybar Store
     
Hubbell Premise Wiring - Category 6A Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow - 6AP4P24-YL-R-HBL-AP
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Plenum, 23 AWG, Non Shielded, PVC, 4 Pair, Yellow

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6AP4P24-YL-R-HBL-AP
    SKU: 25030936
    $1,185.94
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Yellow
    Additional Features:10GbE Application Assurance, Component Compliant ANEXT Performance, PoE and PoE+ Ready
    Alternate Manufacturer Part No.:C6ASPY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6AP4P24-YL-R-HBL-AP
    • Cable Type Cat 6A Cable
    • Color Yellow
    • Category Cat 6A
    • UNSPSC 26121616
    • Additional Features 10GbE Application Assurance, Component Compliant ANEXT Performance, PoE and PoE+ Ready
    • Alternate Manufacturer Part No. C6ASPY
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A Cable, Cat 6A, 23 AWG, Non Shielded, PVC, 4, Plenum, Yellow, 10GbE Application Assurance