Superior Essex 6AP4P24-YL-P-ESS-AP-FH Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel - 6AP4P24-YL-P-ESS-AP-FH
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Shielded, PVC, 4 Pair, Yellow, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6AP4P24-YL-P-ESS-AP-FH
    SKU: 25812968
    $1.01
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:6H-246-6B
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Yellow
    Packaging:1000 ft/Reel
    Additional Features:ATM and Token Ring, Backward Compatible to Legacy Protocols and Applications, Nominal 0.265 (CMP) inch Diameter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6AP4P24-YL-P-ESS-AP-FH
    • Cable Type Non-Plenum
    • Color Yellow
    • Category Cat 6A
    • Type Indoor Cable
    • Additional Features ATM and Token Ring, Backward Compatible to Legacy Protocols and Applications, Nominal 0.265 (CMP) inch Diameter
    • Alternate Manufacturer Part No. 6H-246-6B
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, 23 AWG, Shielded, PVC, 4, Yellow, 1000 Foot Reel, 12 per Pallet, ATM and Token Ring