CommScope Systimax 6AP4P24-WH-R-3K-MAX-AP GigaSPEED X10D® 2291B Category 6A F/UTP Cable, Shielded, Plenum, White 4 Pair, 3000 ft (305 m) Reel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope Systimax - GigaSPEED X10D® 2291B Category 6A F/UTP Cable, Shielded, Plenum, White 4 Pair, 3000 ft (305 m) Reel - 6AP4P24-WH-R-3K-MAX-AP
+ / - Hover over image to Zoom
Other Views

    GigaSPEED X10D® 2291B Category 6A F/UTP Cable, Shielded, Plenum, White 4 Pair, 3000 ft (305 m) Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6AP4P24-WH-R-3K-MAX-AP
    SKU: 25231464
    $4,026.99
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760105973
    No. of Pairs:4
    Cable Type:Plenum
    Color:White
    Packaging:3000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6AP4P24-WH-R-3K-MAX-AP
    • Cable Type Plenum
    • Color White
    • Category Cat 6A
    • Type Category 6A Cable
    • Alternate Manufacturer Part No. 760105973
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 3000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED X10D® 2091B ETL Verified Category 6A U/UTP Cable, white jacket, 4 pair count, 3000 ft (914 m) length, reel